Abbotsford
HOFAFK0618

HOFFMAN AFK0618 Hoffman Floor Stand Kit Steel 459 mm W x 179 mm D x 152 mm H

Price $573.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AFK0618
Documents Documents

Description

Floor stand kit are easily installed on most wall-mount enclosures. Can also be used to elevate free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure. It is not necessary to remove the wall mount brackets from the enclosure. 12 gauge steel floor stand has an ANSI 61 grey polyester powder finish over pretreated surfaces.


Each kit includes two stands

Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Floor Stand Kit Type Mounting Accessories
Size 459 mm W x 179 mm D x 152 mm H Material Steel
Color/Finish Gray Standards UL/CSA Type 4, 4X (Stainless Steel Only) and Type 12 When Properly Installed on Hoffman Type 4 or Type 12 Enclosures
Application For Wall-Mount Hoffman Enclosures, Can Also Be Used To Elevate Hoffman Free-Stand Enclosures UPC 783510257309

Packages

1 - UNIT - 1