Abbotsford
HOFAFK1810

HOFFMAN AFK1810 Kit floor stand steel 9.17x8.06x18"

Price $674.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AFK1810
Documents Documents

Description

TWO PIECE; FREE STANDING/WALL MOUNT ENCLOSURE; HEIGHT 18 INCH; WIDTH 9.17 INCH; DEPTH 10.06 INCH; STEEL; MATERIAL SPECIFICATION 12 GAUGE; POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; ANSI 61 GRAY; HOFFMAN[R] BRAND


Each kit includes two stands

Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Mounting Accessories Size 18.00x10.06 in
Material Steel Standards Product maintains UL/CSA Type 4, 4X (stainless steel only) and Type 12 when properly installed on Hoffman Type 4 or Type 12 enclosures.
Application Controls and Drives; Power Distribution UPC 783510256807

Packages

1 - UNIT - 1