Abbotsford

RAB DESIGN LIGHTING INC 008636 Weatherproof Plate Cover Square

Price $4.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING INC
Manufacturer #:008636
Documents Documents

Description

Two gang stamped aluminum cover plate with gasket.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Plate Cover Type Square
Material Stamped Aluminum Series FS-2C
Number of Gangs 2 Finish Natural Aluminum
Includes (1) Gasket, (4) Mounting Screws Standards cULus Listed
Application For Industrial or Commercial use, Indoor and Outdoor use UPC 061184086365

Packages

1 - UNIT - 1 10 - UNIT - 10 120 - UNIT - 120