Abbotsford
TAB52CM145/8

ABB ELECTRIFICATION CANADA INC 52CM14-5/8 5/8IN DEEP ONE DEVICE SUPPORT COVER

Price $13.4679 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52CM14-5/8

Description

Single Gang Box Support Cover, 4 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel

Specifications

Brand Name Thomas & Betts Item Name One Device Support Box Cover
Type Square Length 4 in
Width 4 in Depth 5/8 in
Material Steel Number of Gangs 1
Nominal Capacity 4 in³ Number of Outlets 1
Color Silver Finish Pre-Galvanized
Standards UL E2969 Listed UPC 785991026351

Packages

1 - UNIT - 1