Abbotsford
TAB52CM13

ABB ELECTRIFICATION CANADA INC 52CM13 .5 IN DEEP ONE DEVICE SUPPORT COVER

Price $13.4679 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52CM13

Description

Single Gang Box Support Cover, 3 Cubic Inches, 4 Inch Square x 1/2 Inch Raised, Pre-Galvanized Steel

Specifications

Brand Name Thomas & Betts Item Name One Device Support Box Cover
Type Square Length 4 in
Width 4 in Depth 1/2 in
Material Steel Number of Gangs 1
Nominal Capacity 3 in³ Number of Outlets 1
Color Silver Finish Pre-Galvanized
Standards UL E2969 Listed UPC 785991026344

Packages

1 - UNIT - 1