Abbotsford
TAB52CMD17

ABB 52CMD17 .5 IN DEEP TWO DEVICE SUPPORT COVER

Price $14.3082 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:52CMD17

Description

Two Gang Box Support Cover, 6.3 Cubic Inches, 4 Inch Square x 1/2 Inch Raised, Pre-Galvanized Steel

Specifications

Brand Name Thomas & Betts Item Name Two Device Support Box Cover
Type Square Length 4 in
Width 4 in Depth 1/2 in
Material Steel Number of Gangs 2
Nominal Capacity 6.3 in³ Number of Outlets 2
Color Silver Finish Pre-Galvanized
Standards UL E2969 Listed UPC 785991026375

Packages

100 - UNIT - (100)