Abbotsford
TAB52CMD185/8

ABB ELECTRIFICATION CANADA INC 52CMD18-5/8 5/8IN DEEP TWO DEVICE SUPPORT COVER

Price $15.4672 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52CMD18-5/8

Description

Two Gang Box Support Cover, 7.3 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Two Device Support Box Cover Type Square
Length 4 in Width 4 in
Depth 5/8 in Material Steel
Number of Gangs 2 Nominal Capacity 7.3 in³
Number of Outlets 2 Color Silver
Finish Pre-Galvanized Standards UL E2969 Listed
UPC 785991026382

Packages

1 - UNIT - 1