Description
Concealed Service Top, Length 8.375 Inches, Width 5.5 Inches, Depth 0.845 Inches, Material Brass
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Floor Box Cover | Type | Rectangular |
| Length | 8-3/8 in | Width | 5-1/2 in |
| Depth | 0.845 in | Material | Brass |
| Color | Brass | UPC | 785991090260 |
Packages
| 1 - UNIT - 1 |