Abbotsford
TAB664CSTMBRS

ABB ELECTRIFICATION CANADA INC 664-CST-M-BRS BRASS CVR FOR 664 SERIES

Price $386.0039 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:664-CST-M-BRS
Documents Documents

Description

Concealed Service Top, Length 8.375 Inches, Width 5.5 Inches, Depth 0.845 Inches, Material Brass

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Cover Type Rectangular
Length 8-3/8 in Width 5-1/2 in
Depth 0.845 in Material Brass
Color Brass UPC 785991090260

Packages

1 - UNIT - 1