ABB ELECTRIFICATION CANADA INC 665-CST-M-ALM Steel City® Concealed Service Top Cover Rectangular Silver
Description
Concealed Service Top, Length 9.320 Inches, Width 9.336 Inches, Depth 0.813 Inches, Material Aluminum
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Concealed Service Top Cover | Type | Rectangular |
| Length | 9.32 in | Width | 9.336 in |
| Depth | 0.813 in | Material | Aluminum |
| Nominal Capacity | 1500 lb | Color | Silver |
| For Use With | 665 Series Floor Boxes | Standards | cUL Listed |
| UPC | 785991090307 |
Packages
| 1 - UNIT - 1 |