Abbotsford
TAB668CSTALM

ABB 668-CST-ALM Steel City® Floor Box Cover Recessed Service Aluminum

Price $845.4202 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:668-CST-ALM
Documents Documents

Description

Cover for use with 668 S ultra shallow recessed floor boxes.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Cover Type Recessed Service
Length 280.416 mm Width 280.416 mm
Material Zinc Alloy Color Aluminum
Finish Powder Coated Paint For Use With 668 S Ultra Shallow Recessed Service Floor Box
Standards UL E2969 Application For use with 668 S ultra shallow recessed floor box
UPC 785991039559

Packages

1 - UNIT - 1