Abbotsford
TAB668S1RP

ABB 668S-1RP Duplex plate single gang for 668 S floor box

Price $29.9113 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:668S-1RP

Description

Single gang duplex plate made of steel. For use with 668 S ultra shallow recessed floor box.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Device Plate Type Recessed Service, 2-Inlet
Material Steel Number of Gangs 1
Mounting Type Screw For Use With 668S Floor Box
Standards UL E2969 Listed Application For use with 668 S ultra shallow recessed floor box
UPC 785991038286

Packages

1 - UNIT - 1