ABB ELECTRIFICATION CANADA INC 668-TRIM-BLK Steel City® Square Trim Ring 4 Gangs 2-1/2 in D Black Powder Coated
Description
Trim ring for use with 668 S ultra shallow recessed floor box.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Trim Ring | Type | Square |
| Height | 13-1/4 in | Width | 15-1/4 in |
| Depth | 2-1/2 in | Number of Gangs | 4 |
| Material | Zinc Die Cast | Color/Finish | Black Powder Coated |
| Mounting | Flush | Cubic Capacity | 192 in³ Device Access, 41/55 in³ Device Compartments |
| For Use With | 668-S Ultra Shallow Recessed Floor Boxes | Standards | UL E2969 Listed |
| Application | For use with 668 S ultra shallow recessed floor box | UPC | 785991039573 |
Packages
| 1 - UNIT - 1 |