Abbotsford
TAB82C1G0

ABB ELECTRIFICATION CANADA INC 82C-1G-0 Cover device box square flat steel 1G

Price $10.3203 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82C-1G-0
Documents Documents

Description

5 SQUAREâ„¢ Single gang device flat cover.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Device Cover Type Flat, Single Gang, Square Box
Length 5 in Width 5 in
Material Steel Number of Outlets 1
Color Silver UPC 785991072433

Packages

1 - UNIT - 1