ABB ELECTRIFICATION CANADA INC 82C-1G-1-1/4 Cover device box square steel 1G 1-1/4"raised 8.5cuin
Description
5 SQUAREâ„¢ Single gang device raised cover.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | 5 SQUARE™ |
| Item Name | Extension Ring | Type | 1-Outlet, Square |
| Height | 5 in | Width | 5 in |
| Depth | 1-1/4 in | Number of Gangs | 1 |
| Material | Steel | Color/Finish | Silver |
| Cubic Capacity | 8.5 in³ | UPC | 785991072495 |
Packages
| 1000 - UNIT - (1000) |