Abbotsford
TAB82C1G14

ABB ELECTRIFICATION CANADA INC 82C-1G-1/4 Cover device box square steel 1G 1/4"raised 1.5cuin

Price $11.7935 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82C-1G-1/4
Documents Documents

Description

5 SQUAREâ„¢ Single gang device raised cover.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Extension Ring Type 1-Outlet, Square
Height 5 in Width 5 in
Depth 1/4 in Number of Gangs 1
Material Steel Color/Finish Silver
Cubic Capacity 1.5 in³ UPC 785991072440

Packages

1 - UNIT - 1