Abbotsford
TAB82C1G2

ABB ELECTRIFICATION CANADA INC 82C-1G-2 Cover device box square steel 1G 2"raised 14cuin

Price $21.9491 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82C-1G-2
Documents Documents

Description

5 SQUAREâ„¢ Single gang device raised cover.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Extension Ring Type 1-Outlet, Square
Height 5 in Width 5 in
Depth 2 in Number of Gangs 1
Material Steel Color/Finish Silver
Cubic Capacity 14 in³ UPC 785991072518

Packages

1 - UNIT - 1