Abbotsford
TAB82C2G58

ABB 82C-2G-5/8 Cover device box square steel 2G 5/8"raised 12.8cuin

Price $12.7784 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:82C-2G-5/8
Documents Documents

Description

5 SQUAREâ„¢ double gang device raised cover.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Extension Ring Type 2-Outlet, Square
Height 5 in Width 5 in
Depth 5/8 in Number of Gangs 2
Material Steel Color/Finish Silver
Cubic Capacity 7.8 in³ UPC 785991072570

Packages

1 - UNIT - 1