Abbotsford
TAB82C2G1

ABB ELECTRIFICATION CANADA INC 82C-2G-1 Cover device box square steel 2G 1"raised 12.8cuin

Price $16.4611 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82C-2G-1
Documents Documents

Description

5 SQUAREâ„¢ double gang device raised cover.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Extension Ring Type 2-Outlet, Square
Height 5 in Width 5 in
Depth 1 in Number of Gangs 2
Material Steel Color/Finish Silver
Cubic Capacity 12.8 in³ UPC 785991072594

Packages

1 - UNIT - 1