Abbotsford
TAB82C2G2

ABB 82C-2G-2 Cover device box square steel 2G 2"raised 26cuin

Price $21.9491 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:82C-2G-2
Documents Documents

Description

5 SQUAREâ„¢ double gang device raised cover.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Extension Ring Type 2-Outlet, Square
Height 5 in Width 5 in
Depth 2 in Number of Gangs 2
Material Steel Color/Finish Silver
Cubic Capacity 26 in³ UPC 785991072624

Packages

1 - UNIT - 1