Abbotsford
TAB82C2G34

ABB ELECTRIFICATION CANADA INC 82C-2G-3/4 Cover device box square steel 2G 3/4"raised 12.8cuin

Price $14.1765 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82C-2G-3/4
Documents Documents

Description

5 SQUAREâ„¢ double gang device raised cover.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Device Cover Type Extension Rings
Width 5 in Number of Gangs 2
Material Steel Cubic Capacity 9.5 cu in
For Use With Square Box UPC 785991072587

Packages

20 - UNIT - (20)