Abbotsford
TAB82181121CV

ABB ELECTRIFICATION CANADA INC 82181-12-1-CV Box fire signal square with bracket steel 67cuin

Price $38.6587 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82181-12-1-CV
Documents Documents

Description

5 SQUARE™ Fire signal box increased size and space added around the perimeter of an appliance helps to prevent ground faults and short circuits. also dramatically reduces stress on terminals, resulting in fewer damaged appliances. In addition, a major fire signal manufacturer allows a full complement of conductors to be routed in the box per NEC® Table 314.16(B) and also C.E.C. table 22, part 1. This allows additional circuits and zones to be pulled through the 5 SQUARETM Fire Signal Box, potentially reducing conduit. On a large construction project, these savings can really add up. Twice the volume as standard electrical boxes. Eliminate troubleshooting time and costs.


5 SQUARE boxes offer more than double the cubic-inch capacity of a standard 4 in.-square deep box, making it faster and easier to route wiring and make terminations in the box.

Save labor turn a two-man job into a one-man job by storing the slack cable loop in the box for easy access by a single technician when terminating communications cables.

The extra room in the 5 SQUARE box dramatically reduces the likelihood of ground faults and short circuits when installing large fire alarm devices.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Fire Signal Box with Bracket Type 1-Outlet, Square
Length 5 in Width 5 in
Depth 2-7/8 in Cubic Capacity 64 in³
Material Steel Finish Pre-Galvanized
Color Silver Number of Knockouts 14
Standards NEC® Table 314.16(B) and also C.E.C. table 22, Part 1 UPC 785991072235

Packages

1 - UNIT - 1