Abbotsford

ABB 62W Steel City® Flush Service SVC Floor Box 2 Gangs Rectangular

Price $295.3941 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:62W
Documents Documents

Description

STEEL CITY® One gang floor box Provide flush service for power, communications and data in wood floors. Adjustable mounting brackets allow for various finished floor-material heights.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Flush Service SVC Floor Box Type Rectangular
Length 7 1/16 in Width 5 5/16 in
Depth 134.93 mm Cubic Capacity 60 in³
Number of Gangs 2 Material Stamped Steel, Steel
Number of Knockouts 12 Cable Entry 0.5 in, 0.75 in, 1 in Knockout
Standards UL E2969 Application Provide Flush Service for Power, Communications and Data in Wood Floors
UPC 785991615562

Packages

1 - UNIT - 1