Abbotsford

ABB ELECTRIFICATION CANADA INC 63W Steel City® Floor Box 3 Gangs Flush Service

Price $354.4573 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:63W
Documents Documents

Description

Steel City® 3-gang floor box made of stamped steel. Ideal for open-layout residential applications, school auditoriums or commercial office space.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Type Flush Service
Length 10-1/4 in Width 5-5/16 in
Depth 2-13/16 in Cubic Capacity 90 in³
Number of Gangs 3 Material Stamped Steel
Finish Galvanized Number of Knockouts 18
Series/Model 60W Gangable Yes
Cable Entry 1/2 - 1 in Standards UL E2969 Listed
Application For Open-Layout Residential Applications, School Auditoriums or Commercial Office Space, Wood Subfloors UPC 785991048933

Packages

1 - UNIT - 1