Abbotsford

ABB ELECTRIFICATION CANADA INC 742S Shallow 2-gang steel

Price $248.2236 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:742S

Description

Steel City® Two-gang shallow steel floor box for power and communications.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Flush Service Floor Box Type Shallow
Cubic Capacity 52 in³ Number of Gangs 2
Material Steel Color Other
Number of Knockouts 10 Standards UL E2969 Listed
Application Provides Flush Service for Power, Communications and Data UPC 785991118070

Packages

1 - UNIT - 1