Abbotsford

ABB ELECTRIFICATION CANADA INC 743D Box floor 3-gang deep steel

Price $406.2519 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:743D

Description

Steel City® Flush service floor box for power and communications. 16 gauge pre-galvanized steel construction. Adjustable with four exterior levelling legs capable of 2 inch pre-pour adjustment and an interior levelling ring capable of 1-1/4 inch after pour adjustment. Made with a variety of KOs ranging from 1/2 to 1-1/4 inch. Box utilizes the 640P series metallic and non-metallic floor box accessories with the unique one-step installation method. Shipped with expendable steel cap to prevent ingress of concrete at installation. The new 740 series line of stamped-steel floor box is an extension of TB's industry leading 640 and 840 series cast iron floor box. The new box provides flush service for power, communications and data. Multiple-gang box allows the user to place high- and low-voltage in a single floor box. The 740 series can be used for carpet or tile applications.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Flush Service Floor Box Type Flush Service
Cubic Capacity 123 in³ Number of Gangs 3
Material Steel Finish Pre-Galvanized
Color Other Number of Knockouts 14
Series/Model 740 Cable Entry 1/2 - 1-1/4 in
Standards UL E2969 Listed Application Provides Flush Service for Power, Communications and Data
UPC 785991118117

Packages

1 - UNIT - 1