Abbotsford
TAB665AV2

ABB ELECTRIFICATION CANADA INC 665-AV2 Steel City® Floor Box 4 Gangs 4-Outlet

Price $713.7439 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:665-AV2
Documents Documents

Description

Steel City® Four compartment recessed service floor box made of stamped steel with 2 inch KOs for audio visual applications.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Type 4-Outlet
Length 12-1/8 in Width 14 in
Depth 4-1/2 in Cubic Capacity 124 in³
Number of Gangs 4 Material Stamped Steel
Number of Knockouts 28 Gangable True
Cable Entry 3/4 in, 1-1/4 in and 2 in Knockout Application For Recessed Service with 4 Compartments for Power and Audio Visual Applications
UPC 785991048957

Packages

1 - UNIT - 1