Abbotsford

ABB 668-S Steel City® Recessed Service Floor Box Ultra-Shallow

Price $536.8516 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:668-S
Documents Documents

Description

The Ultra-shallow floor box provides a high-capacity power and data solution for shallow concrete floors. Removable voltage dividers enable users to customize wiring configurations by feeding two or more adjacent compartments with a single conduit. Metallic covers with durable powder-coat finish are designed to match any decor, while optional edge trims enable covers to be mounted completely flush with the floor in tile or wood floor applications.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Recessed Service Floor Box Type Ultra-Shallow
Length 50.8 mm Width 336.55 mm
Material Steel Includes Bottom Plate
Standards UL E2969 Application For Shallow Concrete Pours
UPC 785991038255

Packages

1 - UNIT - 1