Abbotsford
TAB6656RJ

ABB ELECTRIFICATION CANADA INC 665-6RJ Data plate pre-galvanized steel

Price $24.8020 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:665-6RJ

Description

Data plate made of pre-galvanized steel. For use with 665 series floor boxes, Accepts 6 keystone jacks.

Specifications

Brand Name ABB Item Name Data Plate
Type 6-Inlet Material Steel
Finish Pre-Galvanized Mounting Type Screw
For Use With 665 Series Recessed Service Floor Boxes Standards UL E2969 Listed
Application For use with 665 series floor boxes UPC 785991013726

Packages

1 - UNIT - 1