ABB ELECTRIFICATION CANADA INC 665-CST-M-BRS Steel City® Concealed Service Top Cover Rectangular Brass
Description
Concealed Service Top, Length 9.320 Inches, Width 9.336 Inches, Depth 0.813 Inches, Material Brass
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Concealed Service Top Cover | Type | Rectangular |
| Length | 9.32 in | Width | 9.336 in |
| Depth | 0.813 in | Material | Brass |
| Color | Brass | For Use With | 665 Series Floor Boxes |
| Standards | cULus Listed | UPC | 785991090291 |
Packages
| 1 - UNIT - 1 |