Abbotsford
TAB667BP

ABB ELECTRIFICATION CANADA INC 667-BP Steel City® Device Plate Blank

Price $41.3912 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:667-BP

Description

Steel Blank Plate.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Device Plate Type Blank
Material Steel Finish Galvanized
Mounting Type Screw For Use With 667-SC Series Recessed Service Floor Box
Standards UL File Number E2969 Application For use with 667 SC floor box
UPC 785991153859

Packages

1 - UNIT - 1