Abbotsford
TAB668CSTBGE

ABB ELECTRIFICATION CANADA INC 668-CST-BGE Steel City® Metal Cover 1-Opening

Price $851.0606 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:668-CST-BGE
Documents Documents

Description

Cover for use with 668 S ultra shallow recessed floor boxes.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Metal Cover Type 1-Opening
Length 280.416 mm Width 280.416 mm
Material Die-Cast Zinc Thickness 7.92 mm
Color Beige Powder Coat Finish Beige Powder Coated
For Use With 668 S Ultra Shallow Recessed Floor Box Standards UL E2969
Application For use with 668 S ultra shallow recessed floor box UPC 785991039542

Packages

1 - UNIT - 1