Abbotsford
TAB668SBP

ABB ELECTRIFICATION CANADA INC 668S-BP Steel City® Device Plate Recessed Service, Blank

Price $29.9113 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:668S-BP

Description

Blank plate made of steel. For use with 668 S ultra shallow recessed floor box.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Device Plate Type Recessed Service, Blank
Length 13-1/4 in Width 15-1/4 in
Depth 2-1/2 in Material Steel
Number of Gangs 1 Cable Entry 3/4 in
Finish Galvanized Mounting Type Screw
For Use With 668 S Ultra Shallow Recessed Floor Box Standards UL E2969 Listed
Application For use with 668 S ultra shallow recessed floor box UPC 785991038309

Packages

1 - UNIT - 1