Abbotsford
TAB668S1G

ABB 668S-1G Steel City® Device Plate Recessed Service, GFCI Receptacle Other

Price $29.9113 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:668S-1G

Description

Single gang GFCI plate made of steel. For use with 668 S ultra shallow recessed floor box.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Device Plate Type Recessed Service, GFCI Receptacle
Length 13-1/4 in Width 15-1/4 in
Depth 2-1/2 in Material Steel
Number of Gangs 1 Cable Entry 3/4 in
Color Other Finish Galvanized
Mounting Type Screw For Use With 668 S Ultra Shallow Recessed Floor Box
Standards UL E2969 Listed Application For use with 668 S ultra shallow recessed floor box
UPC 785991038279

Packages

1 - UNIT - 1