Abbotsford
TAB668S6PAN

ABB ELECTRIFICATION CANADA INC 668S-6PAN Steel City® Data Plate with 6 Panduit Jacks 6-Inlet

Price $29.9113 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:668S-6PAN

Description

Data plate 6 PANDUIT® jack made of steel. For use with 668 S ultra shallow recessed floor box.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Data Plate with 6 Panduit Jacks Type 6-Inlet
Material Steel Finish Pre-Galvanized
Mounting Type Screw, Direct, Box For Use With 668-S Series Ultra Shallow Recessed Floor Box
Standards UL File Number E2969 Application For use with 668 S ultra shallow recessed floor box
UPC 785991038620

Packages

24 - UNIT - (24)