Description
Steel City® Outlet with knockout for use with conduit.
Specifications
| Brand Name | ABB | Type | 1-Outlet |
| Cubic Capacity | 18.8 in3 | Material | Steel |
| Finish | Pre-Galvanized | Color | Silver |
| Application | For use with conduit | UPC | 785991072204 |
Packages
| 1 - UNIT - 1 |