Abbotsford
BOXMBS4HV

ABB ELECTRIFICATION CANADA INC CIMBS-4-HV Box 4 gang 347V 2-3/8" deep x 4" high

Price $74.2774 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBS-4-HV

Description

347 Volt Box 2-3/8 in. deep x 4 in. high. Material: Steel.

Specifications

Brand Name IBERVILLE Type Pre-Ganged Boxes
Cubic Capacity 20.5 Cubic Inches/gang Material Steel
Color Silver Standards CSA 5043
UPC 622538417046

Packages

1 - UNIT - 1