Abbotsford
BOXMBS6K

ABB ELECTRIFICATION CANADA INC CIMBS-6-K Box rect.masonry 3.75x11x2.5D-84 c " 6 gang

Price $114.5278 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIMBS-6-K

Description

The IBERVILLE MASONRY Box series is designed to facilitate rapid installation on or under masonry jobs . Available in non-gangable version for cable conduit entry, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Masonry Box Type 6-Outlet, 28-Inlet, Rectangular
Length 95.2 mm Width 280.2 mm
Depth 63.5 mm Cubic Capacity 84 in³
Material Steel Color Silver
Number of Knockouts 28 Mounting Type Universal/Screw
Gangable True Cable Entry Knockout
Standards CSA 5043 Certified UPC 622538417466

Packages

1 - UNIT - 1