Abbotsford
APPAJA310

APPLETON GROUP CANADA LTD AJA310 60A/100A 1 UNILET

Price $270.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AJA310

Description

Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Knockouts: No, Finish: Epoxy Powder Coat, Width: 7.88 IN, Depth: 8 IN, For Powertite 60, 10

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Mounting Box with Angle Adapter Type 1-Outlet
Length 5.88 in Width 7.88 in
Depth 8 in Material Copperfree Aluminum
Finish Epoxy Powder Coated Series/Model AJA
NEMA Rating NEMA 4X, FB-11 Cable Entry 1 in Hub
For Use With Powertite 60, 100 and 150 A Receptacles Standards UL 1682, 1686, 50E, File Number E145916, E145917, CSA C22.2, File Number 182.1, 065179
Application For Powertite 60, 100 And 150 AMP Receptacles UPC 781381229661

Packages

1 - UNIT - 1