Abbotsford
APPAJA520

APPLETON GROUP CANADA LTD AJA520 Powertite™ Mounting Box with Angle Adapter 1-Outlet

Price $486.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AJA520

Description

Angle adapter for POWERTITE® 200 A receptacles.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Mounting Box with Angle Adapter Type 1-Outlet
Material Copperfree Aluminum (4/10 of 1% Maximum) Finish Powder Coated
Cable Entry 1-1/2 in For Use With For Powertite 200 A Receptacle
Application For Powertite 200 AMP Receptacles UPC 781381130912

Packages

1 - UNIT - 1