Abbotsford
APPAJAC400

APPLETON GROUP CANADA LTD AJAC400 400 AMP 4 UNILET

Price $1,052.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AJAC400

Description

Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 4 IN, Cable Entry: (1) 4 IN Hub, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 400 AMP Receptacles

Specifications

Brand Name Appleton Item Name Mounting Box with Angled Adapter
Type 1-Outlet Material Copper Free Aluminum
Finish Powder Coating Cable Entry 4 in
Application For Powertite 400 AMP Receptacles UPC 781381295260

Packages

1 - UNIT - 1