ABB ELECTRIFICATION CANADA INC CI1104-LMS Device Box 4-Inlet, 1-Outlet, Rectangular Hollow Wall Silver
Description
The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.
Specifications
| Brand Name | ABB | Item Name | Device Box |
| Type | 4-Inlet, 1-Outlet, Rectangular | Length | 3 in |
| Width | 50.8 mm | Depth | 2-1/2 in |
| Cubic Capacity | 12.5 in³ | Material | Steel |
| Finish | Galvanized | Color | Silver |
| Mounting Type | Hollow Wall | Standards | CSA 5043 |
| UPC | 622538414410 |
Packages
| 25 - UNIT - (25) |