ABB ELECTRIFICATION CANADA INC CI4104-LA Device Box 4-Inlet, 1-Outlet, Rectangular, Power/Communication Hollow Wall, BX/Loomex Silver
Description
The IBERVILLE COMM Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix to steel stud.They are made for power & communication installation required more space for parts. Available in gangable version for conduit & cable clamps, they are certified CSA.
Specifications
| Brand Name | ABB | Item Name | Device Box |
| Type | 4-Inlet, 1-Outlet, Rectangular, Power/Communication | Length | 3 in |
| Width | 50.8 mm | Depth | 2-1/2 in |
| Cubic Capacity | 12.5 in³ | Material | Steel |
| Finish | Galvanized | Color | Silver |
| Mounting Type | Hollow Wall, BX/Loomex | Includes | Nail Lugs |
| Standards | CSA 5043 | UPC | 622538419064 |
Packages
| 25 - UNIT - (25) |