Abbotsford
CBOEZE16CRRPT58

CABLOFIL LEGRAND EZE16C-RRPT58 BOX 4IN2GD PGTL 2G 5/8INRING REC CONN ADJUST

Price $35.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL LEGRAND
Manufacturer #:EZE16C-RRPT58

Description

EZE-FAB PREFAB ASSEMBLIES Available in preconfigured combinations that satisfy the majority of commercial rough-ins, these assemblies reduce the time you waste on repetitive work in the prefab shop or on the job site. Arriving pre-assembled in the most commonly used configurations and optionally prewired with our universal switch or receptacle connectors, EZE-Fab prefab assemblies give you a faster, easier and more consistent install on any project.

Specifications

Brand Name Legrand Sub Brand EZE-Fab™
Item Name Square Box Type Adjustable
Length 11-1/4 in Width 8-3/4 in
Depth 4 in Cubic Capacity 0.228 in³
Number of Gangs 2 Gangable Yes
Includes 5/8 in Plaster Ring and (2) Grounded PlugTail Receptacle Connectors with Protective Mud Cover Standards BAA Compliant
Application For Commercial Use

Packages

1 - UNIT - 1 10 - UNIT - 10