Abbotsford
CBOEZEW1DGP58

CABLOFIL LEGRAND EZEW1-DGP58 BOX 4IN GD PGTL1 G 5/8IN RING

Price $16.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL LEGRAND
Manufacturer #:EZEW1-DGP58

Description

EZE-FAB PREFAB ASSEMBLIES Available in preconfigured combinations that satisfy the majority of commercial rough-ins, these assemblies reduce the time you waste on repetitive work in the prefab shop or on the job site. Arriving pre-assembled in the most commonly used configurations and optionally prewired with our universal switch or receptacle connectors, EZE-Fab prefab assemblies give you a faster, easier and more consistent install on any project.

Specifications

Brand Name Legrand Sub Brand EZE-Fab™
Item Name Square Box Length 11-1/4 in
Width 8-3/4 in Depth 4 in
Cubic Capacity 0.228 in³ Number of Gangs 1
Gangable Yes Includes Ground Pigtail and 5/8 in Ring with Protective Mud Cover
Standards BAA Compliant Application For Commercial Use

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10