Abbotsford
CBOEZEW1RRPT58

CABLOFIL LEGRAND EZEW1-RRPT58 BOX 4IN 2GD PGTL2G 5/8IN RING REC CONN

Price $29.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL LEGRAND
Manufacturer #:EZEW1-RRPT58

Description

EZE-FAB PREFAB ASSEMBLIES Available in preconfigured combinations that satisfy the majority of commercial rough-ins, these assemblies reduce the time you waste on repetitive work in the prefab shop or on the job site. Arriving pre-assembled in the most commonly used configurations and optionally prewired with our universal switch or receptacle connectors, EZE-Fab prefab assemblies give you a faster, easier and more consistent install on any project.

Specifications

Brand Name Legrand Sub Brand EZE-Fab™
Item Name Square Box Length 11-1/4 in
Width 8-3/4 in Depth 4 in
Cubic Capacity 0.228 in³ Number of Gangs 2
Gangable Yes Includes 5/8 in Plaster Ring and (2) Grounded PlugTail Receptacle Connectors with Protective Mud Cover
Standards BAA Compliant Application For Commercial Use

Packages

1 - UNIT - 1 10 - UNIT - 10