Abbotsford
TAB82181T1

ABB ELECTRIFICATION CANADA INC 82181T-1 Box telecommunication square steel 64cuin

Price $41.4430 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:82181T-1
Documents Documents

Description

5 SQUAREâ„¢ Telecommunication box incorporates a cable management system guaranteeing minimum bend radius now and for future transmission rate increases. Supports copper CAT5e, CAT6, CAT6A, CAT7, CAT7A and fiber optic cables as well as expected future generations of cables. The slack cable/service loop in the box reduces labor during installation as well as during maintenance, which further increases cost savings. BICSI-recommended slack cable loop eliminates the need for a second technician in a remote location to assist in pulling the cable out of the box for connector termination. Eliminate the need to remove ceiling tiles to access the slack cable loop, preventing damage and debris.


5 SQUARE boxes offer more than double the cubic-inch capacity of a standard 4 in.-square deep box, making it faster and easier to route wiring and make terminations in the box.

Save labor turn a two-man job into a one-man job by storing the slack cable loop in the box for easy access by a single technician when terminating communications cables.

The extra room in the 5 SQUARE box dramatically reduces the likelihood of ground faults and short circuits when installing large fire alarm devices.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Telecommunication Box Type 1-Outlet, Square
Length 5 in Width 5 in
Depth 2-7/8 in Cubic Capacity 64 in³
Material Steel Finish Pre-Galvanized
Color Silver Number of Knockouts 9
For Use With Copper CAT5e, CAT6, CAT6A, CAT7, CAT7A and Fiber Optic Cables Application A 5 SQUARE telecommunication box supports copper CAT5e, CAT6, Cat6A, CAT7, CAT7A and fiber optic cables
UPC 785991073003

Packages

20 - UNIT - (20)