Abbotsford
TAB665CSTSWBRN

ABB ELECTRIFICATION CANADA INC 665-CST-SW-BRN Steel City® Floor Box Cover 1-Opening, Scrub Watertight Brown

Price $348.5763 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:665-CST-SW-BRN
Documents Documents

Description

Cover for use with 665 and AFM 4 series floor boxes.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Floor Box Cover Type 1-Opening, Scrub Watertight
Length 228.6 mm Width 228.6 mm
Material Non-Metallic Thickness 4.76 mm
Color Brown For Use With 665 and AFM 4 Series Floor Boxes
Standards UL E2969 Application For use with 665 and AFM 4 series floor boxes
UPC 785991032703

Packages

1 - UNIT - 1