ARLINGTON INDUSTRIES, INC. 8141DBLGC Siding Mounting Kit with Built-in Box 1/2 in Lap Double Surface, Vertical White
Description
Siding Mounting Kits with Built-in Box For smooth vertical mounting of light fixtures on all siding types. Kit includes mounting block with built-in electrical box, NM cable connector, and 4 screws. Paintable, UV rated plastic for long outdoor life.
Specifications
| Brand Name | Arlington | Item Name | Siding Mounting Kit with Built-in Box |
| Type | 1/2 in Lap Double | Length | 10.200 IN |
| Width | 6.900 in | Depth | 1.214 IN |
| Material | Plastic | Finish | Enamel Painted, Matt |
| Color | White | Mounting Type | Surface, Vertical |
| Standards | UL and CSA | UPC | 018997089083 |
Packages
| 1 - UNIT - 1 |