Abbotsford
DESD5615

RAB DESIGN LIGHTING INC 095780 Weatherproof Box 1 Gangs Rectangular Wall Silver Gray

Price $10.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING INC
Manufacturer #:095780
Documents Documents

Description

Weatherproof, single gang, die cast aluminum box with two flex plugs for wall or pole mounting of outdoor outlets, sensors or floods. Complete with ground screw installed and spare plug.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Type Rectangular
Length 4.6 in Width 2.83 in
Depth 2.09 in Number of Gangs 1
Material Die-Cast Aluminum Finish Powder Coated
Color Silver Gray Number of Knockouts 5
Mounting Type Wall Gangable Yes
Cable Entry (5) 1/2 in Includes (2) Threaded Plugs, (2) Galvanized Steel Mounting Tabs, (1) Ground Screw, (2) Screws
Standards cUL, UL Listed Application For Industrial and Commercial Use
UPC 061184957801

Packages

1 - UNIT - 1 4 - UNIT - 4 50 - UNIT - 50